Skip Content
2 PIECE RAINSUIT W/HOOD,YLW,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 PIECE RAINSUIT W/HOOD,YLW,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCG1
  • Mfr. Model # 4PCG1
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Colour Yellow
  • Item 2 Piece Rainsuit w/Hood
  • Includes Jacket/Pants
  • Size XL
  • Seam Style Heat Welded
  • Material PVC
  • Thickness 0.10mm
  • Closure Type Pull Over
  • Inseam 32"
  • Resists Water
  • Fits Waist Size 36 to 38"
  • Fits Chest Size 48" - 50"
  • Gender Unisex
  • Jacket Length 43-1/2"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PVC
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list