Skip Content
2 PIECE RAINSUIT W/HOOD,YLW,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 PIECE RAINSUIT W/HOOD,YLW,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCF7
  • Mfr. Model # 4PCF7
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Colour Yellow
  • Includes Jacket/Pants
  • Item 2 Piece Rainsuit w/Hood
  • Material PVC
  • Size S
  • Seam Style Heat Welded
  • Thickness 0.10mm
  • Closure Type Pull Over
  • Resists Water
  • Inseam 28"
  • Fits Chest Size 37" - 40"
  • Fits Waist Size 30 to 32"
  • Jacket Length 40"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PVC
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list