Skip Content
2 PIECE RAINSUIT W/HOOD,YLW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 PIECE RAINSUIT W/HOOD,YLW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5JDX5
  • Mfr. Model # 5JDX5
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Colour Yellow
  • Includes Attached Hood
  • Item 2 Piece Rainsuit w/Hood
  • Size M
  • Seam Style Heat Sealed
  • Thickness 0.21 mm
  • Resists Water, Chemicals
  • Closure Type Snap
  • Inseam 30"
  • Fits Chest Size 40" - 41"
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Waist Size 32 to 34"
  • Jacket Length 41-1/2"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material Ethylene Vinyl Acetate (EVA)
  • Number of Outside Pockets 2
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list