Skip Content
2 PIECE RAINSUIT W/HOOD,YLW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 PIECE RAINSUIT W/HOOD,YLW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCF8
  • Mfr. Model # 4PCF8
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Colour Yellow
  • Material PVC
  • Item 2 Piece Rainsuit w/Hood
  • Includes Jacket/Pants
  • Size M
  • Thickness 0.10mm
  • Seam Style Heat Welded
  • Resists Water
  • Closure Type Pull Over
  • Inseam 30"
  • Fits Chest Size 40" - 41"
  • Fits Waist Size 32 to 34"
  • Number of Inside Pockets 0
  • Jacket Length 41-1/2"
  • Gender Unisex
  • Liner Material PVC
  • Number of Outside Pockets 0
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list