Skip Content
2 PIECE RAINSUIT W/HOOD,YLW,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 PIECE RAINSUIT W/HOOD,YLW,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCF9
  • Mfr. Model # 4PCF9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Includes Jacket/Pants
  • Colour Yellow
  • Item 2 Piece Rainsuit w/Hood
  • Material PVC
  • Size L
  • Seam Style Heat Welded
  • Resists Water
  • Closure Type Pull Over
  • Thickness 0.10mm
  • Inseam 31"
  • Fits Waist Size 34 to 36"
  • Fits Chest Size 44" - 46"
  • Gender Unisex
  • Jacket Length 42-1/2"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PVC
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list