Skip Content
2 PIECE RAINSUIT W/HOOD,YLW,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 PIECE RAINSUIT W/HOOD,YLW,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5JDX8
  • Mfr. Model # 5JDX8
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Yellow
  • Includes Jacket/Bib
  • Item 2 Piece Rainsuit w/Hood
  • Material Ethylene Vinyl Acetate (EVA)
  • Inseam 31"
  • Resists Water, Chemicals
  • Seam Style Heat Sealed
  • Closure Type Snap
  • Fits Chest Size 52" - 54"
  • Size 2XL
  • Thickness 0.21 mm
  • Fits Waist Size 38 to 40"
  • Jacket Length 45"
  • Liner Material Ethylene Vinyl Acetate (EVA)
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list