Skip Content
2 PIECE RAINSUIT W/HOOD,YLW,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 PIECE RAINSUIT W/HOOD,YLW,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCG2
  • Mfr. Model # 4PCG2
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item 2 Piece Rainsuit w/Hood
  • Includes Jacket/Pants
  • Colour Yellow
  • Material PVC
  • Seam Style Heat Welded
  • Size 2XL
  • Thickness 0.10mm
  • Closure Type Pull Over
  • Resists Water
  • Inseam 31"
  • Fits Chest Size 52" - 54"
  • Fits Waist Size 38 to 40"
  • Jacket Length 45"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material PVC
  • Number of Outside Pockets 0
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list