Skip Content
2 PIECE RAINSUIT W/HOOD,FOREST GREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

2 PIECE RAINSUIT W/HOOD,FOREST GREE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5JDY3
  • Mfr. Model # 5JDY3
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Forest Green
  • Includes Jacket/Bib
  • Item 2 Piece Rainsuit w/Hood
  • Material Ethylene Vinyl Acetate (EVA)
  • Size 2XL
  • Resists Water, Chemicals
  • Thickness 0.21 mm
  • Closure Type Snap
  • Seam Style Heat Sealed
  • Inseam 31"
  • Fits Chest Size 52" - 54"
  • Fits Waist Size 38 to 40"
  • Jacket Length 45"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Ethylene Vinyl Acetate (EVA)
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list