2 PIECE RAINSUIT W/HOOD,FOREST GREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 PIECE RAINSUIT W/HOOD,FOREST GREE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5JDY1
  • Mfr. Model # 5JDY1
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes Jacket/Bib
  • Colour Forest Green
  • Material Ethylene Vinyl Acetate (EVA)
  • Item 2 Piece Rainsuit w/Hood
  • Size L
  • Seam Style Heat Sealed
  • Thickness 0.21 mm
  • Resists Water, Chemicals
  • Fits Chest Size 44" - 46"
  • Closure Type Snap
  • Inseam 31"
  • Fits Waist Size 34 to 36"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Jacket Length 42-1/2"
  • Gender Unisex
  • Liner Material Ethylene Vinyl Acetate (EVA)
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list