Skip Content
2 PIECE RAINSUIT W/HOOD,FOREST GREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 PIECE RAINSUIT W/HOOD,FOREST GREE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5JDX9
  • Mfr. Model # 5JDX9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Forest Green
  • Includes Jacket/Bib
  • Item 2 Piece Rainsuit w/Hood
  • Material Ethylene Vinyl Acetate (EVA)
  • Size S
  • Thickness 0.21 mm
  • Seam Style Heat Sealed
  • Resists Water, Chemicals
  • Closure Type Snap
  • Fits Chest Size 37" - 40"
  • Inseam 28"
  • Fits Waist Size 30 to 32"
  • Jacket Length 40"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Ethylene Vinyl Acetate (EVA)
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list