2-PC ANTI-STATIC SHOVEL GR 43.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

2-PC ANTI-STATIC SHOVEL GR 43.5IN

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6896SS
  • Mfr. Model # 6896SS
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
  • Colour Green
  • Item Industrial Shovel
  • Features Anti-static Agent in Blade, Disassembles For Storage With Locking Mechanism
  • Handle Type D-Handle
  • Blade Type Square Point
  • Type Non-sparking, Chemical/Corrosion Resistant
  • Design 2-Piece
  • Blade Material Polypropylene
  • Overall Length 43-1/2"
  • Handle Material Polypropylene
  • Blade Length 14"
  • Blade Width 10-1/2"
  • Working Temp. -22 To 176 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list