Skip Content
2-PANEL TOOLBOARD STAND TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2-PANEL TOOLBOARD STAND TAN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50067TX
  • Mfr. Model # 50067TX
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Tan
  • Height 75"
  • Includes (2) 18" x 36" Square Hole Panels
  • Item Free-Standing Toolboard Frame
  • Material Steel Panels and Aluminum Frame
  • Width 39"
  • Hole Spacing 1-1/2"
  • Storage 9 sq. ft.
  • Load Rating 1,265 lbs.
  • Hole Size 3/8"
  • Hole Shape Square
  • Thickness 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list