Skip Content
2-PANEL TOOLBOARD STAND BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2-PANEL TOOLBOARD STAND BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50067UB
  • Mfr. Model # 50067UB
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • Includes (2) 18" x 36" Square Hole Panels
  • Height 75"
  • Item Free-Standing Toolboard Frame
  • Material Steel Panels and Aluminum Frame
  • Width 39"
  • Hole Spacing 1-1/2"
  • Storage 9 sq. ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List