Skip Content
2-PANEL BENCHMOUNT STAND TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2-PANEL BENCHMOUNT STAND TAN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50070TX
  • Mfr. Model # 50070TX
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Height 40"
  • Colour Tan
  • Finish Powder Coated
  • Material Steel Panels and Aluminum Frame
  • Item Toolboard Bench-Mount Stand
  • Includes (2) 18" x 36" Square Hole Toolboard Panels, 2 Mounting Brackets and Hardware
  • Storage 9 sq. ft.
  • Width 39"
  • Hole Spacing 1-1/2"
  • Load Rating 1,296 lbs.
  • Hole Size 3/8"
  • Thickness 1-1/2"
  • Hole Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list