2 MULTIPURPOSE ZIPPERED BAGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 MULTIPURPOSE ZIPPERED BAGS

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYSW1102
  • Mfr. Model # SW1102
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Black and Blue
  • Depth 7"
  • Height 13"
  • Number of Pockets 2
  • Material Polyester Fabric
  • Width 3/4"
  • Features Carry and Organize All Miscellaneous Parts Tools and Accessories, Zippered for Security
  • Item Zippered Bag
  • Type Multi-Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list