Skip Content
2-MTHP PROPYLENE TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2-MTHP PROPYLENE TIP

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0333-0355
  • Mfr. Model # 0333-0355
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Use With High Speed Machine Cutting Up To 2"
  • Gas Service Propylene
  • Item Cutting Tip
  • Size 2
  • Type MTHP
  • Fuel Pressure 8 oz.
  • Tip Size 0.060
  • Steel Thickness 2"
  • Series 1
  • Oxygen Flow 230/250
  • Oxygen Pressure 85/95
  • Flame Type Cutting Neutral
  • Cuts To (In.) 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list