#2 MORSE TAPER SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

#2 MORSE TAPER SHANK

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB7347D
  • Mfr. Model # 7347D
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • AO Number AO268
  • Item Morse Arbor
  • Series Threaded Shank to Morse Taper
  • Overall Length 4.19"
  • Chuck End 5/8"-16
  • Spindle End 2MT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list