Skip Content
2 MICRON ELEMENT DAHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 MICRON ELEMENT DAHL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWN61
  • Mfr. Model # 61
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.238 lbs

Technical Specs

  • Item DAHL Fuel Element
  • Includes 1 A. GSKT, 1 F. Gskt, 1 Grommets
  • Length 1-23/32"
  • Outside Dia. 2-29/32"
  • Description/Special Features DAHL Fuel Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list