Skip Content
2 LED FL RED WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 LED FL RED WATERPROOF

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFWLFS.2LED.RF
  • Mfr. Model # WLFS.2LED.RF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red
  • Depth 1"
  • Includes LED Circuit, Screw-On Clear Lens, O-Ring Waterproof Lens Seal
  • Item LED Light
  • Material Polycarbonate
  • Length 3-1/2"
  • Type 1156 Bulb
  • Fits Gorilla(R) Whips
  • Width 1"
  • Mounting Type Stainless Steel Hex Base
  • Shape Round with Oval Top
  • Diameter 3"
  • Lamp Type LED
  • Volt Bulb 12 - 24
  • Number of Bulbs 2 LED's
  • Sub-Category Whip Replacement Lights
  • Lamp Life 35, 000 hr.
  • Current Rating 12 - 24 V, 0.20 A, 250 Lumens
  • Green Certification or Other Recognition Energy Aware
  • Green Environmental Attribute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list