Skip Content
2 LED FL GREEN WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 LED FL GREEN WATERPROOF

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFWLFS.2LED.GF
  • Mfr. Model # WLFS.2LED.GF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Green
  • Includes LED Circuit, Screw-On Clear Lens, O-Ring Waterproof Lens Seal
  • Item LED Light
  • Depth 1"
  • Length 3-1/2"
  • Material Polycarbonate
  • Type 1156 Bulb
  • Width 1"
  • Lamp Type LED
  • Fits Gorilla(R) Whips
  • Mounting Type Stainless Steel Hex Base
  • Shape Round with Oval Top
  • Volt Bulb 12 to 24
  • Diameter 3"
  • Number of Bulbs 2
  • Sub-Category Whip Replacement Lights
  • Green Certification or Other Recognition Energy Aware
  • Current Rating 12 - 24 V, 0.20 A, 250 Lumens
  • Lamp Life 35, 000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list