2 LB. JACKETED FIBERGLASS DRILLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2 LB. JACKETED FIBERGLASS DRILLING

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT56-701
  • Mfr. Model # 56-701
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • Features Machined Finished Faces
  • Item Hand Drilling Hammer
  • Handle Hi-Visibility Yellow Jacketed Fiberglass
  • Overall Length 10-1/2"
  • Head Length 4-1/4"
  • Head Weight 2 lbs.
  • Head Width 1-7/16"
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list