GLOVE,2 LAYER SEAMLESS KNIT,NIT COAT,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,2 LAYER SEAMLESS KNIT,NIT COAT,XL

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9391X
  • Mfr. Model # 9391X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Cold Weather Construction, Petrochemical, Cold Storage
  • Colour Black
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 1
  • Resists Abrasion, Puncture, Tear, Blade Cut
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Lining Two Layer Seamless Knit
  • Thumb Style Wing
  • Standards EN 388, EN 511, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list