GLOVE,2 LAYER SEAMLESS KNIT,NIT COAT,MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,2 LAYER SEAMLESS KNIT,NIT COAT,MED

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9391M
  • Mfr. Model # 9391M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Glove
  • Application Cold Weather Construction, Petrochemical, Cold Storage
  • Colour Black
  • Cuff Knit Wrist
  • Resists Abrasion, Puncture, Tear, Blade Cut
  • Lining Two Layer Seamless Knit
  • ANSI/ISEA Abrasion Level 1
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • ANSI/ISEA Cut Level 1
  • Standards EN 388, EN 511, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list