Skip Content
2 LAYER SEAMLESS 3/4 DIP NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2 LAYER SEAMLESS 3/4 DIP NITRILE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9391L
  • Mfr. Model # 9391L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Cold Weather Construction, Petrochemical, Cold Storage
  • Colour Black
  • Item Glove
  • Cuff Knit Wrist
  • Resists Abrasion, Puncture, Tear, Blade Cut
  • Lining Two Layer Seamless Knit
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Abrasion Level 1
  • Thumb Style Wing
  • Standards EN 388, EN 511, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list