Skip Content
2 INCHES WHITE TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 INCHES WHITE TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142363
  • Mfr. Model # 142363
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.6 lbs

Product Details

BMP(TM)71 Tapes. Tape, White Indoor/Outdoor Vinyl, 2 inch x 50 feet.

Technical Specs

  • Item Tape, White Indoor/Outdoor Vinyl, 2" x 50'
  • Application Indoor/Outdoor
  • For Use With Brady BMP71
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Colour White
  • Width 2"
  • Adhesive Yes
  • Standards ASTM D 2979, ASTM D 523
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Printer Series Compatability BMP71/TLS
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list