Skip Content
2 INCHES RED TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 INCHES RED TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142362
  • Mfr. Model # 142362
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.54 lbs

Product Details

BMP(TM)71 Tapes. Tape, Red Indoor/Outdoor Vinyl, 2 inch x 50 feet.

Technical Specs

  • Item Tape, Red Indoor/Outdoor Vinyl, 2" x 50'
  • Application Indoor/Outdoor
  • For Use With Brady BMP71
  • Colour Red
  • Length 50 ft.
  • Width 2"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Standards ASTM D 2979, ASTM D 523
  • Tape Material Vinyl Film
  • Printer Series Compatability BMP71/TLS
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list