Skip Content
2 INCH YELLOW TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 INCH YELLOW TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142364
  • Mfr. Model # 142364
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.53 lbs

Product Details

BMP(TM)71 Tapes. Tape, Yellow Indoor/Outdoor Vinyl, 2 inch x 50 feet.

Technical Specs

  • Item Tape, Yellow Indoor/Outdoor Vinyl, 2" x 50'
  • Application Indoor/Outdoor
  • For Use With Brady BMP71
  • Colour Yellow
  • Length 50 ft.
  • Width 2"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Printer Series Compatability BMP71/TLS
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards ASTM D 2979, ASTM D 523
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list