Skip Content
2 IN. WHITE CHAIN-300 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 IN. WHITE CHAIN-300 FT.

MR. CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PM34
  • Mfr. Model # 8PM34
  • UNSPSC # 46151507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Technical Specs

  • Colour White
  • Item 2" Plastic Chain
  • Finish Gloss
  • For Use With Stanchion
  • Material Polyethylene
  • Length 300 ft.
  • Size 2"
  • Application Outdoor or Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list