2 IN NEOPRENE GRIP STEM CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 IN NEOPRENE GRIP STEM CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL92327
  • Mfr. Model # 92327
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Black
  • Load Rating 125 lbs.
  • Application Light Duty
  • Replacement Wheel WNP2
  • Wheel Color Black
  • Overall Height 2-11/16"
  • Stem Dia. 7/16"
  • Wheel Width 1"
  • Wheel Dia. 2"
  • Stem Length 7/8"
  • Frame Finish Zinc
  • Features Bright Chrome Finish Caster with Non-marking Neoprene Rubber Wheels. Precision Bearing in Wheels Provide An Easy and Comfort Roll. Applications Include Ergonomic Chairs, Furniture, Medical Equipment, Mobile Computer Stands, Lab Equipment and Others.
  • Item Caster
  • Caster Raceway Single Ball
  • Caster Stem Type Grip Neck
  • Non-Marking Yes
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list