2 HVLP GRAVITY SPRAY GUN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 HVLP GRAVITY SPRAY GUN KIT

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN20-445W2K
  • Mfr. Model # 20-445W2K
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Includes (2) Spray Guns, Nozzles, Pressure Gauge, Regulator, Cups, Cleaning Brush Kit, Carry Case
  • Nozzle Size 0.8, 1.0, 1.3, 1.4 mm
  • Fluid Delivery Type Gravity
  • Air Inlet 1/4"-NPS
  • Cup Capacity 600 mL
  • Pattern Size 1/4" - 12"
  • Air Consumption 9.6 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list