Skip Content
2 HP MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

2 HP MOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1K067
  • Mfr. Model # 1K067
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.4 lbs

Technical Specs

  • Full Load Amps 18.8/10.2-9.4
  • HP 2
  • Item General Purpose Motor
  • Phase 1
  • Footnotes 24
  • Nameplate RPM 1725
  • Hz 60
  • Duty Continuous
  • Overall Length 14-7/8"
  • RPM Range 1400-1800
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Length 1-7/8"
  • Frame 56H
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Length Less Shaft 12"
  • Includes Conduit Box, Shaft Key
  • Nominal Efficiency 78.10%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list