2 HP MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2 HP MOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1K064
  • Mfr. Model # 1K064
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Full Load Amps 21.0/11.3-10.5
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Footnotes 24,52
  • Overall Length 13-1/2"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Frame 56H
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 115/208-230
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 11-1/4"
  • Nominal Efficiency 77.5%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list