Skip Content
2 HOLE PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 HOLE PUNCH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFT7
  • Mfr. Model # 2WFT7
  • UNSPSC # 44121611
  • CATALOGUE PAGE # 2156
  • Shipping Weight 1.0 lbs

Product Details

Easy-to-use. Removable chip tray.

Technical Specs

  • Colour Black
  • Features Removeable Chip Tray
  • Material Metal
  • Item Two-Hole Paper Punch
  • Hole Dia. 15/64"
  • Sheet Capacity 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list