2 GAS- O2,H2S - YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 GAS- O2,H2S - YELLOW

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTMCXL-X0H0Y-NA
  • Mfr. Model # MCXL-X0H0Y-NA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Battery Type Lithium Polymer
  • Height 4-13/32"
  • Depth 1-13/64"
  • Includes Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
  • Item Multi-Gas Monitor
  • Width 2-13/32"
  • Housing Colour Yellow
  • Display Graphical LCD
  • Alarm Setting Adjustable
  • Battery Life 18 hr.
  • Resolution O2: (0.1% Vol. Increments), CO: (1 ppm Increments)
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Alarm Type Audible, Visual, Vibrating
  • Standards CSA, ATEX, IECEx, CE
  • Sensor Range O2: 0 - 30.0%, H2S: 0 - 100 ppm
  • Detects Oxygen, Hydrogen Sulfide
  • Gas Type O2, H2S
  • Features Easy and Comfortable to Wear, Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash, Easy and Cost Effective to Own

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list