Skip Content
2 GAS- O2,H2S - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 GAS- O2,H2S - BLACK

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTMCXL-X0H0B-NA
  • Mfr. Model # MCXL-X0H0B-NA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Includes Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
  • Battery Type Lithium Polymer
  • Height 4-13/32"
  • Depth 1-13/64"
  • Housing Colour Black
  • Alarm Setting Adjustable
  • Item Multi-Gas Monitor
  • Display Graphical LCD
  • Width 2-13/32"
  • Resolution O2: (0.1% Vol. Increments), CO: (1 ppm Increments)
  • Battery Life 18 hr.
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Standards CSA, ATEX, IECEx, CE
  • Sensor Range O2: 0 - 30.0%, H2S: 0 - 100 ppm
  • Detects Oxygen, Hydrogen Sulfide
  • Alarm Type Audible, Visual, Vibrating
  • Gas Type O2, H2S
  • Features Easy and Comfortable to Wear, Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash, Easy and Cost Effective to Own

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list