2 GANG IN USE COVER JUMBO GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 GANG IN USE COVER JUMBO GRAY

TAYMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMM7440G
  • Mfr. Model # MM7440G
  • UNSPSC # 39131708
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.883 lbs

Product Details

Two gang, gray, non-metallic while in-use covers. High-impact polycarbonate construction provides maximum durability. Patented Quick-Fit(TM) keyhole mounting system allows installation in under a minute. Includes gasket and mounting hardware. Horizontal or vertical mount. Lockable tab.

Technical Specs

  • Standards cULus
  • Colour Gray
  • Depth 4.75"
  • Features Jumbo Size
  • Height 5.35"
  • Includes Gasket and Mounting Hardware
  • Item Weatherproof Cover
  • Number of Gangs 2
  • Width 5.35"
  • Body Material Polycarbonate
  • Gasket Material Polyethylene Foam
  • Receptacle Type Duplex, Decora/GFCI, Toggle Single Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list