2-DRUM STEEL SPILLPALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2-DRUM STEEL SPILLPALLET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR9002BD
  • Mfr. Model # 9002BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2696
  • Shipping Weight 205.0 lbs

Product Details

Steel Spillpallet, Number of Drums 2, Height 14 In., Length 54 In., Width 34 In., Spill Capacity 66 gal., Material Galvanized Steel, Load Capacity 1,200 lbs., Black

Technical Specs

  • Material Galvanized Steel
  • Item Spillpallet
  • Length 54"
  • Height 14"
  • Colour Black
  • Spill Capacity 66 gal.
  • Number of Drums 2
  • Width 34"
  • Drain Included No
  • Covered/Uncovered Uncovered
  • Modular / Nonmodular Nonmodular
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Spill Containment Load Capacity 1,200 lbs.
  • Spill Containment Type Spill Containment Pallets
  • Spill Containment Opening Type No Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list