2-DRUM HAZMAT LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2-DRUM HAZMAT LOCKER

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9020BU
  • Mfr. Model # 9020BU
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 425.0 lbs

Technical Specs

  • Colour Blue
  • Height 55"
  • Depth 34"
  • Material Galvanized Steel
  • Number of Doors 2
  • Item Hazmat Locker
  • Width 54"
  • Sump Capacity 66 gal.
  • Standards EPA 40 CFR 264.175, FM 6049, NFPA 30, NFPA 70, NFPA 400, IBC, UFC, UBC, IFC
  • Fire Rating FM 6049, NFPA 30, NFPA 70, NFPA 400
  • Door Type Hinged
  • Key Lock Type Handle Lock
  • Load Capacity 1,200 lbs.
  • Drum Capacity 55 gal.
  • Door Opening Height 40"
  • Door Opening Width 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list