Skip Content
2-DRUM FLEX SPILLPALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2-DRUM FLEX SPILLPALLET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4402
  • Mfr. Model # BD4402
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2695
  • Shipping Weight 30.0 lbs

Product Details

Flexpal Spillpallet, Number of Drums 2, Height 13-3/4 In., Length 24 In., Width 48 In., Spill Capacity 66 gal., Material Polyethylene, Load Capacity 1,000 lbs., Black

Technical Specs

  • Length 24"
  • Item Flexpal
  • Colour Black
  • Height 13-3/4"
  • Material Polyethylene
  • Spill Capacity 66 gal.
  • Width 48"
  • Load Capacity 1,000 lbs.
  • Number of Drums 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List