Skip Content
2-DRUM FLEX SPILLDECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2-DRUM FLEX SPILLDECK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4412BD
  • Mfr. Model # 4412BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2696
  • Shipping Weight 19.0 lbs

Product Details

Flexstation Spilldeck, Number of Drums 2, Height 2 In., Length 48 In., Width 23 In., Spill Capacity 4 gal., Material Polyethylene, Black

Technical Specs

  • Height 2"
  • Colour Black
  • Item Flexstation
  • Length 48"
  • Spill Capacity 4 gal.
  • Material Polyethylene
  • Number of Drums 2
  • Width 23"
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Covered/Uncovered Uncovered
  • Spill Containment Type Flexible Spill Containment Pallet
  • Spill Containment Opening Type No Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list