2 DR 21 IN. MACH CH BASE BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2 DR 21 IN. MACH CH BASE BR

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDYMC22
  • Mfr. Model # MC22
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Brown
  • Depth 9-5/8"
  • Features Felt Lined Drawers
  • Finish Wrinkle
  • For Use With Mfr. No. 5804MPYW And 520B
  • Gauge Body: 20, Drawers: 22
  • Height 7-7/8"
  • Material Steel
  • Includes (2) Keys
  • Item Machinists Base Chest
  • Width 21-5/8"
  • Load Rating 180 lb.
  • Configuration Center Bank: 18W x 9-3/8D, (1) 1-1/2H, (1) 3-1/2H
  • Number of Drawers 2
  • Locking System High Security Tubular
  • Drawer Slides Friction
  • Storage Capacity 865 cu. in.
  • Drawer Capacity 90 lb.
  • Handle Design Folding Side
  • Series Signature
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list