2- CABLE SHEARS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2- CABLE SHEARS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9517-500
  • Mfr. Model # 9517-500
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

For cutting copper and aluminium cables, single and multiple wire. Not suitable for ACSR, steel wire and wire ropes. Precision ground, hardenend blades. Clean and smooth cut without crushing and deformation. Low handforce required due to favorable lever ratio and new blade geometry. Short design, length only 20". Lightweight with pinch guard. Adjustable bolted joint. Cutter head: Vanadium electric steel: forged and oil-hardened. Handle shank: aluminium tube, high strength.

Technical Specs

  • Handle Design Plastic dipped insulated, VDE-tested
  • Item Cable Shears
  • Overall Length 20"
  • Primary Application For cutting copper and aluminium cables, single and multiple wire
  • Standards 1,000 V VDE Tested
  • Cutting Capacity Aluminum 1"
  • Cutting Capacity Copper 1"
  • Features Light Weight Construction, Adjustable Screw Joint, High Lever Transmission Ratio
  • Cutting Action Shear Cut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list