Skip Content
2 BRIDLE RING #10-24 THREDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2 BRIDLE RING #10-24 THREDS

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBR32T
  • Mfr. Model # BR32T
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Bridle Ring
  • Standards UL/CUL
  • For Use With Low Voltage Cable
  • Material Steel
  • Thread Size #10-24
  • Description/Special Features Load Capacity 50 lb.
  • Sub-Category Conduit and Cable Hangers
  • Nominal Conduit/Pipe 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list