Skip Content
2 ALUM COUPLER/VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 ALUM COUPLER/VALVE

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXDBC61-200
  • Mfr. Model # DBC61-200
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Item Coupler
  • Body Material Aluminum
  • Gasket Material Buna-N
  • Pipe Size 2"
  • Max. Pressure 150 psi
  • Connection Type Female Coupler x FNPT
  • Fittings Sub-Category Couplers
  • Coupling Type D
  • Coupler Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list