Skip Content
2 ALUM CAM GROOVE FEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 ALUM CAM GROOVE FEM

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXDBA11-200
  • Mfr. Model # DBA11-200
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Adapter
  • Body Material Zinc/Aluminum
  • Gasket Material Buna-N
  • Pipe Size 2"
  • Max. Pressure 150 psi
  • Fittings Sub-Category Adapters
  • Coupling Type A
  • Connection Type Male Adapter x FNPT
  • Coupler Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list