Skip Content
2.7GAL CODE TANK 2-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2.7GAL CODE TANK 2-REG

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEV901560
  • Mfr. Model # 901560
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.35 lbs

Technical Specs

  • For Use With Pressure Feed Spray Guns
  • Capacity 2.8 gal.
  • Includes 2 Regulators and Liner
  • Item Paint Tank
  • Material Zinc Plated Steel
  • Max. Pressure 80 PSI
  • Paint Line Connector 3/8" NPS
  • Air Line Connector 1/4" NPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list