TYPE I SHELF SAFETY CAN W FAUCET,2.5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE I SHELF SAFETY CAN W FAUCET,2.5 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7225240
  • Mfr. Model # 7225240
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Type I Shelf Safety Can, 2.5 gallon, bottom 08540 faucet, S/S flame arrester, Steel, Yellow.

Technical Specs

  • Height 11-1/2"
  • Item Type I Safety Can
  • Includes Bottom Faucet
  • Outside Dia. 11-3/4"
  • Standards FM, OSHA, NFPA
  • Can Capacity 2-1/2 gal.
  • Can Material Galvanized Steel
  • Can Color Yellow
  • For Use With Liquid Diesel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list