Skip Content
2.5 L SS WALL HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2.5 L SS WALL HOLDER

PR CLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADT1060
  • Mfr. Model # 1060
  • UNSPSC # 47131700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Liquid cleanser with abrasives for removing heavy soiling, especially greasy fatty and oily contaminants. It contains moisturizing agents that nourish the skin. Alkaline-free syndet with fine polyurethane meal and anionic surfactants.

Technical Specs

  • Item Stainless Steel Wall Holder for 2.5 L
  • Material Stainless Steel
  • Hygiene Form Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list