Skip Content
2.5 L DOSING PUMP FOR PRCLEANR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2.5 L DOSING PUMP FOR PRCLEANR

PR CLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADT1042R
  • Mfr. Model # 1042R
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Liquid cleanser with abrasives for removing heavy soiling, especially greasy fatty and oily contaminants. It contains moisturizing agents that nourish the skin. Alkaline-free syndet with fine polyurethane meal and anionic surfactants.

Technical Specs

  • Item Dosing Pump
  • Package Type Polybag

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List