Skip Content
2 3XL AIRCORE W TB BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 3XL AIRCORE W TB BUCKLES

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAC-TB2/3XLGN
  • Mfr. Model # AC-TB2/3XLGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2604
  • Shipping Weight 4.15 lbs

Technical Specs

  • Includes Back D-Ring
  • Colour Green
  • Harness Size 2X-Large/3X-Large
  • Item AirCore Harness
  • Weight Capacity 400 lb.
  • Tensile Strength 5,000 lbs.
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Back D-Ring Stand-Up
  • Subpelvic Strap Yes
  • Harness Application General Industry
  • Stretchable Yes
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list